Shop All Jobber Length Drill Bits
Drill America
#31 Carbide Tipped Jobber Length Drill Bit
Mfr # D/ACT31
Zoro # G1737577
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ACT31
- Zoro # G1737577
- UPC # 887861008730
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #31 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Carbide tipped jobber drills. Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non ferrous metals, and many composite materials such as hard rubber or copper alloys. NOT recommended for drilling steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- MAYHEW 6PC BRASS PIN PUNCH SET (MY67007)
- GREENLEE 1 1/4 Die (128AVP)
- DRILL AMERICA 19/64" Carbide Tipped Jobber Length Drill Bit (D/ACT19/64)
- DRILL AMERICA 5/16" Carbide Tipped Jobber Length Drill Bit (D/ACT5/16)
- DRILL AMERICA N Carbide Tipped Jobber Length Drill Bit (D/ACTN)
- DRILL AMERICA #3 Cobalt Jobber Length Drill Bit (DWDCO3)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/32)
- DRILL AMERICA 25/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX25/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/64 (44017)
- Drill America Jobber Length Drill Bits