Shop All Extra Long Drill Bits
Drill America
#30x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX630
Zoro # G1836119
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size #30
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX630
- Zoro # G1836119
- UPC # 887861042604
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #30 |
Size | #30 |
Overall Length | 6" |
Flute Length | 1-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 78.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431520)
- K-TOOL INTERNATIONAL Stl Folding Rule 3' Length (KTI72644)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- DRILL AMERICA 49/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X49/64X1/2)
- DRILL AMERICA 1/2"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/2)
- DRILL AMERICA C x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6C)
- DRILL AMERICA 63/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X63/64)
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (11108)
- Drill America Extra Long Drill Bits