Shop All Extra Long Drill Bits
Drill America
#30x12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX1230
Zoro # G1841089
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- Shank Type Round
- Size #30
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX1230
- Zoro # G1841089
- UPC # 887861043762
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #30 |
Size | #30 |
Overall Length | 12" |
Flute Length | 1-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-78 E-0600)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (84850)
- EKLIND 5/32" Long Series Hex-L® Key (15210)
- DRILL AMERICA #30x6" HSS Aircraft Extension Drill Bit (DWDA/CX630)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- DRILL AMERICA 7/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/8)
- DRILL AMERICA #43x6" HSS Aircraft Extension Drill Bit (DWDA/CX643)
- DRILL AMERICA 13/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X13/16)
- DRILL AMERICA 7/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/16)
- DRILL AMERICA #16x6" HSS Aircraft Extension Drill Bit (DWDA/CX616)
- Drill America Extra Long Drill Bits