Shop All Jobber Length Drill Bits
Drill America
.30mm HSS Jobber Length Drill Bit
Mfr # DWDMM.30
Zoro # G1956004
product price: $2.25
/ea
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size .30mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM.30
- Zoro # G1956004
- UPC # 887861022033
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | .30mm |
Overall Length | 19.00mm |
Flute Length | 3.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- SURTEK Flat Muza File 8 (120342)
- RICHELIEU HARDWARE 2 3/8-inch (60 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961641)
- MASON Vibration Isolation Pad, 200 psi (20UZ22)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO21/64)
- DRILL AMERICA #79 HSS Polished Jobber Length Drill Bit (D/AP79)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- DRILL AMERICA 1/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/32)
- DRILL AMERICA #25 Cobalt Jobber Length Drill Bit (DWDCO25)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- Drill America Drill Bits