Shop All Countersinks
Drill America
.307"-25/32" 1/4" Shank 82 Degree Pilotless Countersink
Mfr # WELCS-26A
Zoro # G1745819
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/16"
- Included Angle 82 Degrees
- Shank Size 1/4"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # WELCS-26A
- Zoro # G1745819
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-1/16" |
Shank Size | 1/4" |
Details
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Description
Weldon Countersinks and Deburring Tools, Style 1, Min Dia of Cut .307, Max Dia Of Cut 25/32, Shank B 1/4, O.A.L. 2-1/16, D 13/16, E 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- VEGA Hex 1/8 Insert Bit x 1" Ss (125H0864SS)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X15)
- MORSE Maintenance Hole Saw Kit 11 pcs. (MHSG100)
- DRILL AMERICA 3/8"-60 HSS Single Flute Countersink (DEWSFC3/8-60)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 82 Degree Pilotless Countersink for #6 screw (WELCS-6S)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- HANSON 1/2" High Speed Steel Countersink (12411)
- Drill America Countersinks