Shop All Taper Shank Drill Bits
Drill America
30.50mm HSS 4MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM30.50
Zoro # G1942169
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 30.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTSMM30.50
- Zoro # G1942169
- UPC # 887861053105
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 30.50mm |
Overall Length | 13-1/8" |
Flute Length | 7-1/2" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- S & H INDUSTRIES SCRAPER INSPECTION STICKER (KE77340)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Ethernet Crimp Tool (FWT100004C)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- DRILL AMERICA 16.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM16.00)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16 (53028)
- Drill America Drill Bits