Shop All High Speed Jobber Drill Bits
Drill America
3.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM3.00
Zoro # G1819440
product price: $0.77
/ea
Sold in multiples of 12 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.00mm
- Overall Length 61.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM3.00
- Zoro # G1819440
- UPC # 887861022583
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.00mm |
Overall Length | 61.00mm |
Flute Length | 41.00mm |
Drill Bit Size | 3.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Flat Bastard File 6 (120331)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, QXP Series (92939QPB123810)
- IGAGING Bluetooth Smart Adapter Dongle - 35-BT-28 (35-BT-28)
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- DRILL AMERICA 13/64" HSS Black Oxide Jobber Length Drill Bit (DWDN13/64)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/2)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA 11612X6 4Ths Hs Polished Drill (D/A29J-P-SET)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (DWDN5/64)
- Drill America High Speed Jobber Drill Bits