Shop All High Speed Jobber Drill Bits
Drill America
3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM3.00
Zoro # G1830047
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.00mm
- Overall Length 61.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM3.00
- Zoro # G1830047
- UPC # 887861186827
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.00mm |
Overall Length | 61.00mm |
Flute Length | 41.00mm |
Drill Bit Size | 3.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- KD Pullr Gear Revers2Ton25W (3551D)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (330184)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- DRILL AMERICA 7.90mm HSS Jobber Length Drill Bit (DWDMM7.90)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA 3/8in Cryogenic HSS Drill Bit (CRYKFDPRO3/8)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- Drill America Drill Bits