Shop All Tap Sets
Drill America
3.00mm - 12.00mm Tap and Die Set with Round Die
Mfr # DWT40PC-MM-ROUND
Zoro # G1940175
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Material Carbon
- Finish Uncoated (Bright)
- Size/Range 3.0mm - 12.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT40PC-MM-ROUND
- Zoro # G1940175
- UPC # 887861118347
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | 3.0mm - 12.00mm |
Details
Tap Grouping | Set |
Material | Carbon |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Tap and Die Sets, 3-12 mm CS Tap and Die Set with Round Dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- PROPEN O-Ring and Spring, PN22 (52748)
- KLEIN TOOLS Tool Suspenders, Tradesman Pro Suspenders, Black, Cordura(R) Fabric (55400)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (513004)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Hex Die (DWT40PC-MM-HEX)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- DRILL AMERICA 3.00mm - 12.00mm HSS with Round Die Die and Tap (DWT40PC-HS-MM-ROUND)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- Drill America Tap Sets