Shop All Tap Sets
Drill America
3.00mm - 12.00mm Tap and Die Set with Hex Die
Mfr # DWT40PC-MM-HEX
Zoro # G1941015
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Finish Uncoated (Bright)
- Size/Range 3.0mm - 12.00mm
- Material Carbon
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT40PC-MM-HEX
- Zoro # G1941015
- UPC # 887861118330
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | 3.0mm - 12.00mm |
Details
Tap Grouping | Set |
Finish | Uncoated (Bright) |
Material | Carbon |
Cutting Direction | Right Hand |
Description
Tap and Die Sets, 3-12 mm CS Tap and Die Set with Hex Die, Full sizes included: 3mm 4mm 5mm 6mm 7mm 8mm 10mm 11mm 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 36mm 12 Point 90mm 3/4 Sq. Drive (6305M-36)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 13 mm L.38 mm (03030013)
- EMPIRE LEVEL 48" True Blue Magnetic Digital Box Level w/Case (EM105.48)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- DRILL AMERICA #4-1/2" HSS Tap and Die Set with Round Die (DWT40PC-HS-ROUND)
- DRILL AMERICA 3.00mm - 12.00mm HSS with Round Die Die and Tap (DWT40PC-HS-MM-ROUND)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- Drill America Tap Sets