Shop All Tap Sets
Drill America
3.00mm - 12.00mm HSS Tap and Die Set with Hex Die
Mfr # DWT40PC-HS-MM-HEX
Zoro # G1937040
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Finish Uncoated (Bright)
- Material HSS
- Size/Range 3.0mm - 12.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT40PC-HS-MM-HEX
- Zoro # G1937040
- UPC # 887861118309
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | 3.0mm - 12.00mm |
Details
Tap Grouping | Set |
Finish | Uncoated (Bright) |
Material | HSS |
Cutting Direction | Right Hand |
Description
Tap and Die Sets, 3-12 mm HSS Tap and Die Set with Hex Dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T27 (66827)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Round Die (DWT40PC-MM-ROUND)
- DRILL AMERICA 3Pc. NPT Pipe Tap Set 1", 1-1/4, 1-1/2 (POUCSNPT3)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set, 1/8, 1/4, 3/8, 1/2, 3/4, 1", wooden case (DWTHS1/8-1SET)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- PERFORMANCE TOOL 40-Pc Sae Tap & Die Set Tap And Die Set, W4001Db (W4001DB)
- Drill America Tap Sets