Shop All Taper Shank Drill Bits
Drill America
30.00mm HSS 4MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM30.00
Zoro # G1930077
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 30.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTSMM30.00
- Zoro # G1930077
- UPC # 887861053099
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 30.00mm |
Overall Length | 13" |
Flute Length | 7-3/8" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20x Transit Level Package (DW092PK)
- CTA MANUFACTURING Ratcheting Pliers Type Oil Filter Wrench (CTA2530)
- DIABLO Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut (DHSAR500)
- ELECTRIDUCT Mechanical Copper Tube Terminal Crimping Tool- 6-50mm² (TL-ZDT-MCT-50)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- DRILL AMERICA 1-3/4" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/4-4MT)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- DRILL AMERICA 7/16" HSS 1MT Taper Shank Drill Bit (DWDTS7/16)
- Drill America Drill Bits