Shop All Taper Length Drill Bits
Drill America
#30 HSS Taper Length Drill Bit
Mfr # DWDTL30
Zoro # G1931346
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 5-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL30
- Zoro # G1931346
- UPC # 887861056113
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #30 |
Overall Length | 5-3/8" |
Flute Length | 3" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 9/16 " L.165 mm (40483434)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 24"L, SDS Plus (HC2108)
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- DRILL AMERICA 15/64" HSS Taper Length Drill Bit (DWDTL15/64)
- DRILL AMERICA 3/8" HSS Taper Length Drill Bit (DWDTL3/8)
- DRILL AMERICA 15/16" Cobalt Steel Taper Length Drill Bit (DWDTLCO15/16)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- Drill America Drill Bits