Shop All Taper Pin Reamers
Drill America
#3/0 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP3/0
Zoro # G1926236
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 9/64"
- Flute Length 1-5/16"
- Overall Length 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTP3/0
- Zoro # G1926236
- UPC # 887861147767
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 9/64" |
Flute Length | 1-5/16" |
Overall Length | 2-5/16" |
Size | #3/0 |
Reamer Size | #3/0 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 3/0, Shank Dia 9/64, Short End .1029, Large End .1302, Flute Length 1-5/16, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Pozidriv(R) #3 5.9" (31320)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BRFG)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- DRILL AMERICA #8 HSS Helical Flute Taper Pin Reamer (DWRRTPH8)
- DRILL AMERICA #7 HSS Straight Flute Taper Pin Reamer (DWRRTP7)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- Drill America Reamers