Shop All High Speed Jobber Drill Bits
Drill America
#30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSP30
Zoro # G1839497
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #30
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP30
- Zoro # G1839497
- UPC # 887861019125
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #30 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #30 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- DRILL AMERICA #31 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP31)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5)
- DRILL AMERICA #28 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD28)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP20)
- DRILL AMERICA #17 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17)
- Drill America Drill Bits