Shop All Taper Pin Reamers
Drill America
#3/0 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS3/0
Zoro # G1941286
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 9/64"
- Flute Length 1-5/16"
- Overall Length 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPS3/0
- Zoro # G1941286
- UPC # 887861148191
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 9/64" |
Flute Length | 1-5/16" |
Overall Length | 2-5/16" |
Size | #3/0 |
Reamer Size | #3/0 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 3/0, Shank Dia 9/64, Short End .1029, Large End .1302, Flute Length 1-5/16, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54103)
- PALMGREN MT2 3/8"-16 Arbor JT33 (9680168)
- PLANO Portable Tool Box, Plastic, Green, 17 in W x 10 in D x 13 in H (181206)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- DRILL AMERICA #14 HSS Helical Flute Taper Pin Reamer (DWRRTPH14)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- Drill America Reamers