Shop All Jobber Length Drill Bits
Drill America
#30 HSS Polished Jobber Length Drill Bit
Mfr # D/AP30
Zoro # G1946116
product price: $0.77
/ea
Sold in multiples of 12 for $9.24
$9.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP30
- Zoro # G1946116
- UPC # 887861001311
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #30 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Shaft Extension (X6)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- DRILL AMERICA #29 HSS Left Hand Jobber Length Drill Bit (DWDLH29)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (D/AN9/64)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Drill Bit Point Angle: 118 Degrees (D/AP5/32)
- DRILL AMERICA 1/4" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/4)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- Drill America Jobber Length Drill Bits