Shop All Spiral Flute Drill Bits
Drill America
#30 HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST30
Zoro # G1931967
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Overall Length 1-15/16 in
- Material High Speed Steel
- Size #30
- Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDST30
- Zoro # G1931967
- UPC # 887861030045
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 1-15/16 in |
Size | #30 |
Flute Length | 15/16 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Point Type | Split Point |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Cutting Angle | 135 Degrees |
Style | Screw Machine/Stub |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of 2 Rolls F/Coated Pipe, Pk2 (26252)
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- BON TOOL Bon 82-193 Additive, Anti-Hydro, 1 Gallon (82-193)
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- DRILL AMERICA 27/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/64)
- DRILL AMERICA 13/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/16)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- DRILL AMERICA 19/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F19/64)
- IRWIN BIT DRILL 7/64"" TIN135PT (63907)
- Drill America Spiral Flute Drill Bits