Shop All Double End Drill Bits
Drill America
#30 HSS Double End Drill Bit
Mfr # DWDDE30
Zoro # G1747526
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2"
- Flute Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDE30
- Zoro # G1747526
- UPC # 887861029674
- Country of Origin China
- Category Double End Drill Bits
Dimensions
Drill Bit Size | #30 |
Overall Length | 2" |
Flute Length | 1/2" |
Details
Item | Double End Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type | Round |
Description
Double end drills are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010D)
- UNIBOR 2in x 2in Low Profile Magnetic Drill (ELP50)
- TEKTON 1/4" Drive SAE, 7 pcs (SHD90109)
- HHIP 3/8" JT2 Drill Chuck with R8 Arbor (9999-0010)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- DRILL AMERICA 9/64" HSS Sheeters Double End Drill Bit (D/ADE9/64)
- DRILL AMERICA 1/8" HSS Sheeters Double End Drill Bit (D/ADE1/8)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- HANSON Double End HSS Drill Bit Fractional - 1/8 Inch , 10PK (HAN60608)
- Drill America Drill Bits