Shop All High Speed Jobber Drill Bits
Drill America
#30 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD30
Zoro # G1822155
original price:
$2.13
13% off
new price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #30
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD30
- Zoro # G1822155
- UPC # 887861036122
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #30 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #30 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- WILLIAMS Williams Double Wrench, Open End, 30mm x 32mm (EWM-3032)
- MAYHEW Combination Punch Set, 24 Pieces (80040)
- JONARD TOOLS Alignment Tool, Flat Ends, PK10 (AT-6241/10)
- DRILL AMERICA #32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD32)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- DRILL AMERICA 1/4" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/4)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN20)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- Drill America Drill Bits