Shop All Carbide-Tipped Drill Bits
Drill America
#3 Solid Carbide Drill Bit
Mfr # DMOD3
Zoro # G1950779
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #3
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD3
- Zoro # G1950779
- UPC # 887861046558
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #3 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | #3 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2 (500-2)
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- CHICAGO DIE CASTING ARBOR WORK 1/2""SHAFT (606-5)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- DRILL AMERICA 1/2" Solid Carbide Drill Bit (DMOD1/2)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- DRILL AMERICA #27 Solid Carbide Drill Bit (DMOD27)
- Drill America Drill Bits