Shop All Combined Drill & Countersinks
Drill America
3 Solid Carbide Combined Drill Bit and Countersink
Mfr # DMOCCD3-60
Zoro # G1953527
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOCCD3-60
- Zoro # G1953527
- UPC # 887861055185
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 3 |
Overall Length | 2" |
Details
Item | Combined Drill and Countersink |
Material - Machining | Carbide |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Combined drill and countersinks with straight flute construction provides strength on applications where tolerance and finish are important and where downtime must be reduced. Size: 3, Cut Diameter: 7/64", Shank Diameter: 1/4", Overall Length: 2", Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knb, Ns Stud, 5/16-18", 1.5"dia. (ALH-5T)
- STATGEAR SuperVizor XT - Orange (SPVZ-ORNG)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- BON TOOL Bon 50-496 Throttle Cable For Mustang Screeds (50-496)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- Drill America Combined Drill & Countersinks