Shop All Combined Drill & Countersinks
Drill America
#3 Regular HSS Combined Drill Bit and Countersink
Mfr # DEWCCD3
Zoro # G1815338
Sold in multiples of 4 for $34.60
$34.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size #3
- Shank Type Round
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCCD3
- Zoro # G1815338
- UPC # 887861060127
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2" |
Size | #3 |
Drill Bit Size | #3 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Drill Bit Finish | Uncoated (Bright) |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 3, Body Dia 1/4, Point Diameter 7/64 Point Length 7/64, O.A.L. 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5 in. Spring Loaded (55593IND)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- WESTWARD Hand File Set, Bastard/Smooth, 11 Pc (10Z754)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- Drill America Combined Drill & Countersinks