Shop All Hole Saw Kits
Drill America
3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut
Mfr # DMS04-8204
Zoro # G1753738
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Shank Size 1/2"
- Hole Saw Product Grouping Hole Saw Set
- Cutting Depth 3/16"
- Max. Cutting Depth 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS04-8204
- Zoro # G1753738
- UPC # 887861184953
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Shank Size | 1/2" |
Cutting Depth | 3/16" |
Max. Cutting Depth | 3/16" |
Details
Tooth Material | Carbide Tipped |
Number of Pieces | 3 |
Hole Saw Product Grouping | Hole Saw Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Set comes with sizes: 7/8", 1-1/8" and 1-3/8" all 3/16" depth of cut. Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-32-5730 SHOCKWAVE„¢ 1/4" Hex Shank To 1/4" Socket Adapter (48-32-5730)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- WIHA Screwdriver T20 Round (36278)
- MAKITA 3-1/4" Planer Blade Set w/ Set Plate (D-17239)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- DRILL AMERICA Electricians Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8208)
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) (DMS04-9114)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- DRILL AMERICA Hole Saw Kit, Cutting Depth: 1-1/2" (DMS04-9115)
- DRILL AMERICA Hole Saw Kit (9 Piece Set) (DMS04-9308)
- LENOX Hole Saw Set (308201200G)
- Drill America Hole Saws & Cutters