Shop All Jobber Length Drill Bits
Drill America
#3 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH3
Zoro # G1934995
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #3
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH3
- Zoro # G1934995
- UPC # 887861026604
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #3 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC General Purpose Utility Blades w/ Dispenser (48-22-1950)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR26)
- DRILL AMERICA 13/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX13/64)
- DRILL AMERICA 1/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/8)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- DRILL AMERICA #9 Cobalt Jobber Length Drill Bit (DWDCO9)
- DRILL AMERICA #36 HSS Left Hand Jobber Length Drill Bit (DWDLH36)
- DRILL AMERICA 19/64" HSS Left Hand Jobber Length Drill Bit (DWDLH19/64)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- Drill America Drill Bits