Shop All Step Drill Bits
Drill America
#3 HSS Black & Gold Step Drill Bit, (1/4" - 3/4" by 1/16")
Mfr # STE3
Zoro # G000482384
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # STE3
- Zoro # G000482384
- UPC # 887861305631
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size | #3 |
Details
Shank Type | Round |
Description
Black and gold surface treated step drills can be used for drilling a wide range of hole sizes in metal, plastic and wood. Single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E (C18442)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- DRILL AMERICA 5 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 - #5) (STE1-5SET)
- DRILL AMERICA #4 HSS Black & Gold Step Drill Bit, (3/16" - 7/8" by 1/16") (STE4)
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1HEX)
- DRILL AMERICA #1 HSS Black & Gold Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1)
- DRILL AMERICA 1/4 - 1-3/8 by 1/8 Increments Unibit (VAC5)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- Drill America Step Drill Bits