Shop All High Speed Jobber Drill Bits
Drill America
#3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD3
Zoro # G1820840
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #3
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3
- Zoro # G1820840
- UPC # 887861035859
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #3 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | #3 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-23MM)
- MOORE & WRIGHT Engineers Square Grade B 6" (4006)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- DRILL AMERICA 7/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/32)
- DRILL AMERICA #5 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN23)
- DRILL AMERICA 1.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM1.50)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- DRILL AMERICA 10.75mm HSS Jobber Length Drill Bit (DWDMM10.75)
- Drill America Drill Bits