Shop All Die Wrenches
Drill America
3" Die Stocks
Mfr # DWTDS3INCH
Zoro # G1757439
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTDS3INCH
- Zoro # G1757439
- UPC # 887861101127
- Country of Origin China
- Category Die Wrenches
Dimensions
Size | 3" |
Outside Dia. (In.) | 3" |
Details
Item | Round Die |
Finish | Uncoated (Bright) |
Description
Die Stocks, Size: 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-524 Spread Tex, Natural, 5 Gal (32-524)
- HHIP 3 X 1-3/4 X 2-3/8" Cast Iron V Block Set (3402-1001)
- URREA Full polished 12-point 45° box-end wreches (set of 6 pieces), inches (8100C)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- IRWIN Die Wrench, Fixed (12436)
- Drill America Dies