Shop All Hex Dies
Drill America
3-5/8"-12 Carbon Steel Hex Die
Mfr # DWTSH3-5/8-12
Zoro # G1825874
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 3-5/8"-12
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSH3-5/8-12
- Zoro # G1825874
- UPC # 887861108034
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3-5/8"-12 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50847)
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- KRAFT TOOL Magnetic Nail Driver, 8" x 9/16 (PL256)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 3" (HMY.2-5/8)
- DRILL AMERICA m45x2 Carbon Steel Hex Die (DWTSMH45X2)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- DRILL AMERICA 7/8"-28 Carbon Steel Hex Die (DWTSH7/8-28)
- DRILL AMERICA 1-3/16"-18 Carbon Steel Hex Die (DWTSH1-3/16-18)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- DRILL AMERICA 1-5/16in-18 UNS X 2-1/2in OD HSS Round Adjustable Die (DWTSR212-151618)
- Drill America Hex Dies