Shop All Hand Taps
Drill America
3-56 Carbon Steel Taper Hand Tap
Mfr # DWTT3-56
Zoro # G1837354
product price: $2.65
/ea
Sold in multiples of 5 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT3-56
- Zoro # G1837354
- UPC # 887861076654
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #3-56 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #3-56, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (20221700)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- PROSOURCE Knife Putty 2 Inch Plastic (JL-PS023L)
- DRILL AMERICA 5/8"-11 Carbon Steel Taper Hand Tap (DWTT5/8-11)
- DRILL AMERICA 6-32 Carbon Steel Taper Hand Tap (DWTT6-32)
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- DRILL AMERICA #10-32x6" HSS Pulley Tap (DWTET6X10-32)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54787)
- DRILL AMERICA 13/16"-12 HSS Plug Hand Tap (DWTST13/16-12P)
- DRILL AMERICA 10-32 Carbon Steel Plug Hand Tap (DWTP10-32)
- Drill America Hand Taps