Shop All Hand Taps
Drill America
3-56 Carbon Steel Hand Tap Set
Mfr # DWTS3-56
Zoro # G1834396
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Carbon Steel Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS3-56
- Zoro # G1834396
- UPC # 887861076685
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #3-56 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set, #3-56, Number of Flutes 3, Includes Taper, Plug and Bottom Taps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- DRILL AMERICA 1"-8 Carbon Steel Hand Tap Set (DWTS1-8)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- DRILL AMERICA 5/16"-24 Carbon Steel Hand Tap Set (DWTS5/16-24)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP16X1.5)
- DRILL AMERICA 1/4"-28 HSS Tin Coated 4 Flute Plug Tap (T/A54470TN)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511308)
- Drill America Hand Taps