Shop All Round Dies
Drill America
#3-56 1" OD HSS Round Adjustable Die
Mfr # DWTH1-356
Zoro # G1825838
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1-356
- Zoro # G1825838
- UPC # 887861101387
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #3-56 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/64 (C22659)
- MILWAUKEE TOOL Chain Snake Kit (2819-22)
- BETA Combination Wrench, Long, 21mm (000420521)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- DRILL AMERICA #12-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1228)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- DRILL AMERICA m1.4 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.4X.2)
- DRILL AMERICA m30x1.25 2-1/2" OD HSS Round Adj. Die Special (DWTSMR212-30X1.25)
- DRILL AMERICA m1.8x.2 13/16" OD HSS Round Adjustable Die Special (DWTSMR1316-1.8X.2)
- HHIP 7/16-14 X 1" OD Adjustable Round Split Die (1016-1152)
- Drill America Round Dies