Shop All Hex Dies
Drill America
3"-3-1/2 Carbon Steel Hex Die
Mfr # DWTSH3-3-1/2
Zoro # G1823196
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 3"-3-1/2
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSH3-3-1/2
- Zoro # G1823196
- UPC # 887861107938
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3"-3-1/2 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Shim Seat, ITSN-433 (73310190093)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- BON TOOL Bon 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End (82-760)
- DIABLO DIABLO SWBLD 6-1/2"" 54T (D0654N)
- DRILL AMERICA 1-1/4"-16 Carbon Steel Hex Die (DWTSH1-1/4-16)
- DRILL AMERICA 2-3/8"-16 Carbon Steel Hex Die (DWTSH2-3/8-16)
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- DRILL AMERICA 7/8"-28 Carbon Steel Hex Die (DWTSH7/8-28)
- DRILL AMERICA m45x1.5 Carbon Steel Hex Die (DWTSMH45X1.5)
- DRILL AMERICA m50x1.5 Carbon Steel Hex Die (DWTSMH50X1.5)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-7UNC (C65628)
- Drill America Dies