Shop All Pipe Taps
Drill America
3-1/2"-8 NPT HSS 8 Flute Pipe Tap
Mfr # DWT64016
Zoro # G1940078
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWT64016
- Zoro # G1940078
- UPC # 887861076050
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 3-1/2"-8 |
Details
Item | Pipe Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1 X 12 X 3/8" Double End Boring Bar (1015-1002)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- MILWAUKEE TOOL 6 in. 5 TPI SAWZALL Reciprocating Saw Blade for Nail Embedded Wood (Bulk) (48-01-7035)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-U (44391)
- DRILL AMERICA 2"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64232)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap Left Hand (DWT64013LH)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Pipe Tap (DWTPT1/4)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- Drill America Pipe Taps