Shop All Hand Taps
Drill America
3-1/2"-12 HSS Plug Hand Tap
Mfr # DWTST3-1/2-12P
Zoro # G1829006
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type UNS, Plug Tap, Special Size
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTST3-1/2-12P
- Zoro # G1829006
- UPC # 887861097055
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3-1/2"-12 |
Tap Dimension Type | UNS, Plug Tap, Special Size |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 3-1/2-12, 3-1/2"-12 Plug Special Tap Decimal Equivalent: 3.5-12 HSS Plug Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in (2AJK5)
- KD Pullr Gear Revers2Ton25W (3551D)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- ATA Turning Insert, DCMT21.51, AF, AT201 GRD (90015)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- DRILL AMERICA m13x1 HSS Metric Hand Tap (DWTSMT13X1)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB8X1.25)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/16"-24 (T/A54518)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- DRILL AMERICA 7/8"-9 Carbon Steel Taper Hand Tap (DWTT7/8-9)
- Drill America Taps