Shop All Hex Dies
Drill America
3-1/2"-12 Carbon Steel Hex Die
Mfr # DWTSH3-1/2-12
Zoro # G1812924
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 3-1/2"-12
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSH3-1/2-12
- Zoro # G1812924
- UPC # 887861108010
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3-1/2"-12 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721NF/100 200-1000 N·m sq drive 3/4 (96502001)
- DRILL AMERICA 1-3/16"-12 Carbon Steel Hex Die (DWTSH1-3/16-12)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- DRILL AMERICA m32x2 Carbon Steel Hex Die (DWTSMH32X2)
- DRILL AMERICA m11x1.25 Carbon Steel Hex Die (DWTSMH11X1.25)
- DRILL AMERICA m1.8x.35 Carbon Steel Hex Die (DWTMHX1.8X.35)
- DRILL AMERICA 9/16"-20 Carbon Steel Hex Die (DWTSH9/16-20)
- Drill America Dies