Shop All Combined Drill & Countersinks
Drill America
#2x4" Extra Long Combined Drill Bit and Countersink
Mfr # DEW2X4
Zoro # G1945967
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEW2X4
- Zoro # G1945967
- UPC # 887861060240
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #2 |
Overall Length | 4" |
Details
Item | Combined Drill and Countersink |
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 2 , Overall Length: 4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Mini Finger Ratchet (108)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- DRILL AMERICA #1x4" Extra Long Combined Drill Bit and Countersink (DEW1X4)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- Drill America Combined Drill & Countersinks