Shop All Annular Cutters
Drill America
2"x3" HSS Annular Cutter
Mfr # DWC5-530-381
Zoro # G1732555
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 2"
- Cutting Depth 3"
- Shank Dia. 3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-381
- Zoro # G1732555
- UPC # 887861000963
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 2" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- URREA Amber Screwdriver Set of 19 Pieces Comb (9600E)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- DRILL AMERICA 1-13/16"x2" HSS Annular Cutter (DWC5-530-272)
- DRILL AMERICA 1-1/4" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-245)
- DRILL AMERICA 1-3/8"x3" HSS Annular Cutter (DWC5-530-351)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- DRILL AMERICA 1"x1" Carbide Tipped Annular Cutter (CTC5-530-133)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- SLUGGER BY FEIN Slugger Quick In 7/8" X 1" Cutter (63133222001)
- Drill America Annular Cutters