Shop All Jobber Length Drill Bits
Drill America
29/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX29/64
Zoro # G409259037
Sold in multiples of 6 for $83.10
$83.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # COHEX29/64
- Zoro # G409259037
- UPC # 887861309677
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 29/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 5-5/8" |
Flute Length | 4-3/16" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Weight | 0.4375 |
Point type | Split Point |
Includes | 1 Drill Bit |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23033)
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- CAPRI TOOLS 21 mm x 23 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-2123)
- DRILL AMERICA 25/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX25/64)
- DRILL AMERICA 11/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX11/64)
- DRILL AMERICA 1/2in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/2)
- DRILL AMERICA 3/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/16)
- DRILL AMERICA #49 Cobalt Jobber Length Drill Bit (DWDCO49)
- DRILL AMERICA #35 Cobalt Jobber Length Drill Bit (DWDCO35)
- OSG Jobber Drill Bit, 2.00mm, HSS-E (8655200)
- Drill America Drill Bits