Shop All Hand Reamers
Drill America
29/64" HSS Straight Flute Hand Reamer
Mfr # DWRRHD29/64
Zoro # G1835394
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 5-3/4"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD29/64
- Zoro # G1835394
- UPC # 887861146777
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-7/8" |
Overall Length | 5-3/4" |
Size | 29/64" |
Reamer Size | 29/64" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 29/64, O.A.L. 2-7/8, Flute Length 5-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Reamer (DWRRHDSP11/16)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- Drill America Hand Reamers