Shop All High Speed Jobber Drill Bits
Drill America
29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8"
Mfr # DWDN29/64
Zoro # G1818287
product price: $2.45
/ea
Sold in multiples of 6 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 29/64"
- Overall Length 5-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN29/64
- Zoro # G1818287
- UPC # 887861018357
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 29/64" |
Overall Length | 5-5/8" |
Flute Length | 4-3/16" |
Drill Bit Size | 29/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- SLUGGER BY FEIN Annular Cutter, 13/16 dia., 2D (63134206120)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic (3004SD)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- DRILL AMERICA #22 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN22)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN69)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 11/32 (300 11/32)
- Drill America High Speed Jobber Drill Bits