Shop All High Speed Jobber Drill Bits
Drill America
2.95mm HSS Jobber Length Drill Bit
Mfr # DWDMM2.95
Zoro # G1822085
product price: $0.70
/ea
Sold in multiples of 12 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 2.95mm
- Overall Length 61.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM2.95
- Zoro # G1822085
- UPC # 887861022576
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 2.95mm |
Overall Length | 61.00mm |
Flute Length | 41.00mm |
Drill Bit Size | 2.95mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 1/4-20 (ZTP1420)
- MILWAUKEE TOOL 1-1/8" Hex Demo 5-1/2" Tent Stake Driver - Head Only (48-62-4061)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- MITUTOYO Micrometer, Screw Thread (126-905)
- DRILL AMERICA #23 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23)
- DRILL AMERICA 9.25mm HSS Jobber Length Drill Bit (DWDMM9.25)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP20)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN9)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- Drill America High Speed Jobber Drill Bits