Shop All Taper Length Drill Bits
Drill America
29/32" HSS Taper Length Drill Bit
Mfr # DWDTL29/32
Zoro # G1922447
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL29/32
- Zoro # G1922447
- UPC # 887861057455
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 29/32" |
Overall Length | 10" |
Flute Length | 6-1/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 PIPE TAP 5MT (70552)
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit (DWDTL27/32)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 1/4-E (44816)
- Drill America Drill Bits