Shop All Carbide-Tipped Drill Bits
Drill America
#29 Solid Carbide Drill Bit
Mfr # DMOD29
Zoro # G1946396
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #29
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD29
- Zoro # G1946396
- UPC # 887861046817
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #29 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #29 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 5/16 (C68016)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #45 (11169)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- DRILL AMERICA 9/64" Solid Carbide Drill Bit (DMOD9/64)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- Drill America Drill Bits