Shop All Drill Bit Sets
Drill America
29 Piece HSS Black and Gold Stub Drill Bit Set, 1/16" - 1/2"
Mfr # KFD29S-SET
Zoro # G605900955
product price: $77.99
/ea
Free Shipping & Returns
$77.99
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
- Brand Drill America
- MFR # KFD29S-SET
- Zoro # G605900955
- UPC # 887861309394
- Country of Origin China
- Category Drill Bit Sets
Description
Screw machine drills are also know as stub or stubby drills Short, rugged construction performs well in a broad range of materials. Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Ideal for portable or machine drilling Popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited.
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
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- IRWIN 100' Speed Chalk Reel (1932874)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-PC)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 14.00mm - 18.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD14-18MM-SET)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- DRILL AMERICA 1/16"-1/2"x64ths HSS 29Pc. Screw Machine Drill Bit Set (DWD29S-SET)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- Drill America Drill Bits