Shop All Jobber Length Drill Bits
Drill America
#29 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH29
Zoro # G1926464
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #29
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH29
- Zoro # G1926464
- UPC # 887861026864
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #29 |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- IRWIN BIT DRILL FORSTNER 1"" (1966900)
- DRILL AMERICA m20x1.5 HSS Plug Tap and 18.50mm HSS Drill Bit (POUM20X1.5)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- DRILL AMERICA 15/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX15/64)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- DRILL AMERICA #62 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO62)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- DRILL AMERICA 3/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/8)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- Drill America Drill Bits