Shop All Jobber Length Drill Bits
Drill America
#29 Carbide Tipped Jobber Length Drill Bit
Mfr # D/ACT29
Zoro # G1731435
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ACT29
- Zoro # G1731435
- UPC # 887861008716
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #29 |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Carbide tipped jobber drills. Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non ferrous metals, and many composite materials such as hard rubber or copper alloys. NOT recommended for drilling steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools E10 deep torx socket (VDE10)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- EAZYPOWER Security Tee Star, Size T40, 2" (73260/B)
- STANLEY ROUND FILE 15-3/4"" (21-297)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- DRILL AMERICA #7 Carbide Tipped Jobber Length Drill Bit (D/ACT7)
- DRILL AMERICA 13/64" Carbide Tipped Jobber Length Drill Bit (D/ACT13/64)
- DRILL AMERICA 3/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/64)
- DRILL AMERICA #12 Cobalt Jobber Length Drill Bit (DWDCO12)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- Drill America Drill Bits