Shop All Carbide Bur Sets
Drill America
28 Piece Carbide Burr Set
Mfr # DUL2SET
Zoro # G1748978
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Material Carbide
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DUL2SET
- Zoro # G1748978
- UPC # 887861120739
- Country of Origin United States
- Category Carbide Bur Sets
Details
Number of Pieces | 28 |
Tool Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (12151)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- DRILL AMERICA 12 Piece Carbide Burr Set (DUL1SET)
- DRILL AMERICA 1/8x1/8 STD Carbide Burr 11 Piece Set (DUL5SET)
- DRILL AMERICA 1/4x1/4 STD Carbide Burr 8 Piece Set (DUL4SET)
- PFERD 5 Piece TOUGH Bur Set - 1/4" Shank, Double Cut 3R (26551)
- DRILLCO SET 1, Solid Carbide Bur Set Double Cut (70S001DC)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- Drill America Carbide Bur Sets