Shop All High Speed Jobber Drill Bits
Drill America
#28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN28
Zoro # G1841350
product price: $0.89
/ea
Sold in multiples of 24 for $21.36
$21.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #28
- Overall Length 2-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN28
- Zoro # G1841350
- UPC # 887861017114
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #28 |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Drill Bit Size | #28 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41055)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- UNGER Replacement Blades, F/ Scrapers, 4", SR/GY, PK 100 (UNGRB10CCT)
- CRAFTSMAN Mini Diagonal Pliers, 4-1/2 (CMHT82298)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- DRILL AMERICA 7.75mm HSS Jobber Length Drill Bit (DWDMM7.75)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-5/8" (D/ASP7)
- DRILL AMERICA 7/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/16)
- Drill America High Speed Jobber Drill Bits