Shop All High Speed Steel Chucking Reamers
Drill America
.276x.264 HSS Threaded Shank Piloted Reamer
Mfr # PIL.264X.249THD
Zoro # G1924958
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.264X.249THD
- Zoro # G1924958
- UPC # 887861136044
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.2640" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
.276 x .264 High Speed Steel Threaded Shank Piloted Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED SPS-92 Duratip Safety Utility Blades, 100PK (H-838B)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- DRILL AMERICA .6150 HSS Straight Shank Chucking Reamer (DWRR.6150)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- DRILL AMERICA .5100 HSS Straight Shank Chucking Reamer (DWRR.5100)
- DRILL AMERICA .3190 HSS Straight Shank Chucking Reamer (DWRR.3190)
- DRILL AMERICA .4720 HSS Straight Shank Chucking Reamer (DWRR.4720)
- DRILL AMERICA .1250 - .5000 Over-Under HSS 14 Piece Chucking Reamer Set (DWR114-SET)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Spiral (C31322)
- Drill America Reamers